Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Anti Slide Spray

SPR-BL-V-(ANTI-SLIDE)-220ML

Art.-no. 0893230220

EAN 4058794508161

Prices for customers after login
Anti Slide Spray

Art.-no. 0893230220

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The anti-strap slider reduces belt slippage on pulleys, eliminating wheezing and assisting in force transfer. Increases the durability of the belts, lubricating the rubber and preventing the dryness of the same.
  • Transmission belt slip reducer

  • Lubricates belt rubber

  • Assists in the transfer of power
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaPower transmission belts
InstructionsApply the product on the belt, internally and externally, before assembly
When in motion, apply a thin layer on the inner surface of the belt
Let the belt rotate for a few minutes
Reapply if necessary

Chemical basis

Mix of organic solvents

Colour

Light yellow

Density

0.9 g/cm³

AOX-free

Yes

Contents

220 ml

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information